Motion
NK80/35R

NTN
NK80/35R

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #09334789
MFR #NK80/35R
Price$283.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK80/35R

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #09334789
MFR #NK80/35R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.03/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.937 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK80/35R Needle Roller Bearing features a 80 mm bore diameter, 95 mm outside diameter, 35 mm overall width, open closure type, and a weight of 0.937 lbs, making it suitable for heavy-duty industrial applications.
  • Manufacturer Upc Number
    4547359129496
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17900 lbf
  • Radial Static Load Capacity
    41500 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359129496

Overview

Mfr description
NK80/35R NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought