Motion
NK80/35R+1R70X80X3

NTN
NK80/35R+1R70X80X3

Needle Roller Bearing - 70 mm Bore, 115 mm OD
Mi Item #09334790
MFR #NK80/35R+1R70X80X3
Price$286.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK80/35R+1R70X80X3

Needle Roller Bearing - 70 mm Bore, 115 mm OD
Mi Item #09334790
MFR #NK80/35R+1R70X80X3

Mfr description
NK80/35R+1R70X80X3 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.89/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    36 mm
  • Weight
    1.569 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK80/35R+1R70X80X3 Needle Roller Bearing features a 70 mm bore diameter, 115 mm outside diameter, 36 mm overall width, and a weight of 1.569 lbs, making it ideal for specialized systems.
  • Manufacturer Upc Number
    4550253056553
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253056553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)