Motion
NK85/25

NTN
NK85/25

Needle Roller Bearing - 85 mm Bore, 53 mm OD
MI ITEM #09334791
MFR #NK85/25
Price$330.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK85/25

Needle Roller Bearing - 85 mm Bore, 53 mm OD
MI ITEM #09334791
MFR #NK85/25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$330.93/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    53 mm
  • Overall Width  
    30 mm
  • Weight
    0.861 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072423
  • Product Type
    Needle Roller Bearings

Overview

Mfr description
NK85/25 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought