Motion
NK90/25

NTN
NK90/25

Needle Roller Bearing - 90 mm Bore, 26 mm OD
MI ITEM #09334793
MFR #NK90/25
Price$328.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK90/25

Needle Roller Bearing - 90 mm Bore, 26 mm OD
MI ITEM #09334793
MFR #NK90/25

Mfr description
NK90/25 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.98/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    25 mm
  • Weight
    0.924 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072430
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)