Motion
NK95/36

NTN
NK95/36

Needle Roller Bearing - 95 mm Bore, 47 mm OD
Mi Item #09334795
MFR #NK95/36
Price$571.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK95/36

Needle Roller Bearing - 95 mm Bore, 47 mm OD
Mi Item #09334795
MFR #NK95/36

Mfr description
NK95/36 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.11/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    30 mm
  • Weight
    1.455 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072454
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)