Motion
NKX15T2Z

NTN
NKX15T2Z

Needle Roller Bearing with Thrust Ball Bearing - w/ Cover
MI ITEM #09334800
MFR #NKX15T2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX15T2Z

Needle Roller Bearing with Thrust Ball Bearing - w/ Cover
MI ITEM #09334800
MFR #NKX15T2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKX15T2Z NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Configuration
    One
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 0
  • Radial Dynamic Load Capacity
    1850 lbf
  • Radial Static Load Capacity
    2290 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    8800 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Cage Material
    Nylon
  • Manufacturer Upc Number
    4547359126099
  • UPC_NO
    4547359126099
  • Country of Origin
    JP
  • Weight
    0.106 lbs
  • Harmonization Code
    8482.40.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text