Motion
NKX35T2Z/0G

NTN
NKX35T2Z/0G

Needle Roller Bearing - 35 mm Bore
MI ITEM #09334802
MFR #NKX35T2Z/0G
Price$170.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX35T2Z/0G

Needle Roller Bearing - 35 mm Bore
MI ITEM #09334802
MFR #NKX35T2Z/0G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.94/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Weight
    0.373 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NKX35T2Z/0G Needle Roller Bearing features a 35 mm bore diameter and a weight of 0.373 lbs, making it suitable for industrial applications.
  • Manufacturer Upc Number
    4550253072478
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072478

Overview

Mfr description
NKX35T2Z/0G NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought