Motion
NKX40Z

NTN
NKX40Z

Needle Roller Bearing with Thrust Ball Bearing - w/ Cover
MI ITEM #09334803
MFR #NKX40Z
Your Price$333.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX40Z

Needle Roller Bearing with Thrust Ball Bearing - w/ Cover
MI ITEM #09334803
MFR #NKX40Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$333.03/each(List $382.99)

Overview

Mfr description
NKX40Z NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Configuration
    One
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 0
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    11800 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    5000 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Cage Material
    Pressed Steel
  • Manufacturer Upc Number
    4547359126396
  • UPC_NO
    4547359126396
  • Country of Origin
    JP
  • Weight
    0.496 lbs
  • Harmonization Code
    8482.40.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text