Motion
NKX60

NTN
NKX60

Needle Roller Bearing with Thrust Ball Bearing - Open Type
MI ITEM #09334806
MFR #NKX60
Price$676.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX60

Needle Roller Bearing with Thrust Ball Bearing - Open Type
MI ITEM #09334806
MFR #NKX60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$676.77/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.025 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359126495
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    6700 lbf
  • Radial Static Load Capacity
    16100 lbf
  • UPC_NO
    4547359126495

Overview

Mfr description
NKX60 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought