Motion
NKXR30T2

NTN
NKXR30T2

Needle Roller Bearing with Thrust Cylindrical Roller Bearing - Open Type
MI ITEM #09334809
MFR #NKXR30T2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKXR30T2

Needle Roller Bearing with Thrust Cylindrical Roller Bearing - Open Type
MI ITEM #09334809
MFR #NKXR30T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKXR30T2 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Configuration
    One
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 0
  • Radial Dynamic Load Capacity
    5000 lbf
  • Radial Static Load Capacity
    8900 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    6000 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Cage Material
    Nylon
  • Manufacturer Upc Number
    4547359125764
  • Country of Origin
    JP
  • Weight
    0.357 lbs
  • Harmonization Code
    8482.40.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text