Motion
NKXR30Z

NTN
NKXR30Z

Needle Roller Bearing - 30 mm Bore, 72 mm OD
MI ITEM #09334810
MFR #NKXR30Z
Price$312.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKXR30Z

Needle Roller Bearing - 30 mm Bore, 72 mm OD
MI ITEM #09334810
MFR #NKXR30Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$312.11/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    220 mm
  • Weight
    0.315 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NKXR30Z Needle Roller Bearing features a 30 mm bore diameter, 72 mm outside diameter, 220 mm overall width, and a weight of 0.315 lbs, making it suitable for machinery systems.
  • Manufacturer Upc Number
    4550253072515
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072515

Overview

Mfr description
NKXR30Z NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought