Motion
NKXR35Z

NTN
NKXR35Z

Needle Roller Bearing - 35 mm Bore, 85 mm OD
MI ITEM #09334812
MFR #NKXR35Z
Price$466.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKXR35Z

Needle Roller Bearing - 35 mm Bore, 85 mm OD
MI ITEM #09334812
MFR #NKXR35Z

Mfr description
NKXR35Z NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.67/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    25 mm
  • Weight
    0.375 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NKXR35Z Needle Roller Bearing features a 35 mm bore diameter, 85 mm outside diameter, 25 mm overall width, and a weight of 0.375 lbs, making it ideal for industrial assemblies.
  • Manufacturer Upc Number
    4550253072546
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072546

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)