Motion
NKXR40

NTN
NKXR40

Needle Roller Bearing - 40 mm Bore, 130 mm OD
Mi Item #09334813
MFR #NKXR40
Price$516.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKXR40

Needle Roller Bearing - 40 mm Bore, 130 mm OD
Mi Item #09334813
MFR #NKXR40

Mfr description
NKXR40 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.11/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    513 mm
  • Weight
    0.456 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NKXR40 Needle Roller Bearing features a 40 mm bore diameter, 130 mm outside diameter, 513 mm overall width, and a weight of 0.456 lbs, making it suitable for specialized applications.
  • Manufacturer Upc Number
    4550253072553
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)