Motion
NKXR40T2Z

NTN
NKXR40T2Z

Needle Roller Bearing with Thrust Cylindrical Roller Bearing - w/ Cover
Mi Item #09334814
MFR #NKXR40T2Z
Price$434.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKXR40T2Z

Needle Roller Bearing with Thrust Cylindrical Roller Bearing - w/ Cover
Mi Item #09334814
MFR #NKXR40T2Z

Mfr description
NKXR40T2Z NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.41/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.522 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359125863
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    11800 lbf
  • UPC_NO
    4547359125863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)