Motion
NKZ30X42X21.4

NTN
NKZ30X42X21.4

Needle Roller Bearing - 30 mm Bore, 47 mm OD
MI ITEM #09334817
MFR #NKZ30X42X21.4
Price$232.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKZ30X42X21.4

Needle Roller Bearing - 30 mm Bore, 47 mm OD
MI ITEM #09334817
MFR #NKZ30X42X21.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$232.15/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    16 mm
  • Weight
    0.169 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NKZ30X42X21.4 Needle Roller Bearing features a 30 mm bore diameter, 47 mm outside diameter, 16 mm overall width, and a weight of 0.169 lbs, making it ideal for compact machinery.
  • Manufacturer Upc Number
    4547359878578
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359878578

Overview

Mfr description
NKZ30X42X21.4 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought