Motion
NKZ30X75X205-33/#01

NTN
NKZ30X75X205-33/#01

Needle Roller Bearing - 30 mm Bore, 75 mm OD
Mi Item #09334820
MFR #NKZ30X75X205-33/#01
Price$4,670.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKZ30X75X205-33/#01

Needle Roller Bearing - 30 mm Bore, 75 mm OD
Mi Item #09334820
MFR #NKZ30X75X205-33/#01

Mfr description
NKZ30X75X205-33/#01 NEEDLE ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,670.87/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    23 mm
  • Weight
    10.582 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NKZ30X75X205-33/#01 Needle Roller Bearing features a 30 mm bore diameter, 75 mm outside diameter, 23 mm overall width, and a weight of 10.582 lbs, making it suitable for industrial use.
  • Manufacturer Upc Number
    4547359863246
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359863246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)