Motion
NKZ30X75X308-30

NTN
NKZ30X75X308-30

Needle Roller Bearing - 30 mm Bore, 90 mm OD
MI ITEM #09334821
MFR #NKZ30X75X308-30
List Price$6,060.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKZ30X75X308-30

Needle Roller Bearing - 30 mm Bore, 90 mm OD
MI ITEM #09334821
MFR #NKZ30X75X308-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,060.23/each for your price

Overview

Mfr description
NKZ30X75X308-30 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4550253072584
  • UPC_NO
    4550253072584
  • Weight
    17.416 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKZ30X75X308-30 Needle Roller Bearing features a 30 mm bore diameter, 90 mm outside diameter, 26 mm overall width, and a weight of 17.416 lbs, making it ideal for heavy-duty systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought