Motion
NKZ60X85X25

NTN
NKZ60X85X25

Needle Roller Bearing - 60 mm Bore, 110 mm OD
MI ITEM #09334822
MFR #NKZ60X85X25
List Price$450.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKZ60X85X25

Needle Roller Bearing - 60 mm Bore, 110 mm OD
MI ITEM #09334822
MFR #NKZ60X85X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$450.16/each for your price

Overview

Mfr description
NKZ60X85X25 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359126679
  • UPC_NO
    4547359126679
  • Weight
    1.036 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKZ60X85X25 Needle Roller Bearing features a 60 mm bore diameter, 110 mm outside diameter, 30 mm overall width, and a weight of 1.036 lbs, making it ideal for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text