Motion
NKZ69.5X130X348-10

NTN
NKZ69.5X130X348-10

Needle Roller Bearing - 69.5 mm Bore, 125 mm OD
Mi Item #09334823
MFR #NKZ69.5X130X348-10
Price$10,250.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKZ69.5X130X348-10

Needle Roller Bearing - 69.5 mm Bore, 125 mm OD
Mi Item #09334823
MFR #NKZ69.5X130X348-10

Mfr description
NKZ69.5X130X348-10 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,250.97/each

Specifications

Dimensions

  • Bore Diameter  
    69.5 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    34 mm
  • Weight
    62.523 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NKZ69.5X130X348-10 Needle Roller Bearing features a 69.5 mm bore diameter, 125 mm outside diameter, 34 mm overall width, and a weight of 62.523 lbs, making it suitable for heavy-duty applications.
  • Manufacturer Upc Number
    4547359126686
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359126686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)