Overview
Mfr description
NN3009KC9NAP4 PRECISION
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Weight0.837 lbs
- Manufacturer Upc Number4547359130171
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data