Motion
NU2216EAG1

NTN
NU2216EAG1

Cylindrical Roller Bearing - 80 mm Bore, 190 mm OD, 36 mm Width
MI ITEM #09335134
MFR #NU2216EAG1
Price$1,028.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2216EAG1

Cylindrical Roller Bearing - 80 mm Bore, 190 mm OD, 36 mm Width
MI ITEM #09335134
MFR #NU2216EAG1

Mfr description
NU2216EAG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,028.86/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm
  • Weight
    4.605 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017127
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)