Motion
NU2330C3

NTN
NU2330C3

Cylindrical Roller Bearing - 150 mm Bore, 62 mm OD, 17 mm Width
MI ITEM #09335283
MFR #NU2330C3
Price$12,579.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2330C3

Cylindrical Roller Bearing - 150 mm Bore, 62 mm OD, 17 mm Width
MI ITEM #09335283
MFR #NU2330C3

Mfr description
NU2330C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,579.73/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    199.76 lbs

Details

  • Manufacturer Upc Number
    4547359144741
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)