Motion
NU334C3

NTN
NU334C3

Cylindrical Roller Bearing - Straight, 170 mm ID, 190 mm OD, 45 mm Width
MI ITEM #09335382
MFR #NU334C3
Price$11,210.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU334C3

Cylindrical Roller Bearing - Straight, 170 mm ID, 190 mm OD, 45 mm Width
MI ITEM #09335382
MFR #NU334C3

Mfr description
NU334C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,210.29/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    45 mm
  • Weight
    177.888 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359148213
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359148213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)