Motion
NUKR120H

NTN
NUKR120H

Crowned Cam Follower - 120 Roller Dia, 53 mm Roller Width, 42 mm Stud Dia, Shielded, Hardened Steel Material
Mi Item #09335424
MFR #NUKR120H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUKR120H

Crowned Cam Follower - 120 Roller Dia, 53 mm Roller Width, 42 mm Stud Dia, Shielded, Hardened Steel Material
Mi Item #09335424
MFR #NUKR120H

Mfr description
NUKR120H NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Overall Length
    140 mm
  • Roller Diameter  
    120
  • Roller Width  
    53 mm
  • Stud Diameter  
    42 mm
  • Thread Length
    1.7323 in; 44.000 mm
  • Thread Size
    M42x1.5
  • Torque
    1020.0 N·m
  • Weight
    11.398 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Shielded
  • Drive Type
    Hex
  • Manufacturer Upc Number
    4547359133509
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    38500 lbf
  • Radial Static Load Capacity
    60000 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359133509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)