Specifications
Dimensions
- Outside Diameter72 mm
- Overall Length80 mm
- Roller Diameter72
- Roller Width30 mm
- Stud Diameter24 mm
- Thread Length0.9843 in; 25.000 mm
- Thread SizeM24x1.5
- Torque178.0 N·m
- Weight2.227 lbs
Details
- Bearing ElementNeedle Rollers
- Cage MaterialNone
- Closure TypeShielded
- Drive TypeHex
- Manufacturer Upc Number4547359133967
- Operating Temperature Range-40 to 250 ºF
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity13900 lbf
- Radial Static Load Capacity19200 lbf
- Roller MaterialHardened Steel
- Roller ShapeCrowned
- Stud TypeStandard
- Thread TypeMetric
- Type Of BearingNeedle Roller Bearing
- UPC_NO4547359133967
Overview
Mfr description
NUKR72H NEEDLE ROLLER BEARING