Motion
NUKR80

NTN
NUKR80

Crowned Cam Follower - 80 Roller Dia, 37 mm Roller Width, 32 mm Stud Dia, Shielded, Stainless Steel Material
Mi Item #09335437
MFR #NUKR80
Price$1,126.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUKR80

Crowned Cam Follower - 80 Roller Dia, 37 mm Roller Width, 32 mm Stud Dia, Shielded, Stainless Steel Material
Mi Item #09335437
MFR #NUKR80

Mfr description
NUKR80 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,126.50/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Overall Length
    100 mm
  • Roller Diameter  
    80
  • Roller Width  
    37 mm
  • Stud Diameter  
    32 mm
  • Thread Length
    1.2598 in; 32.000 mm
  • Thread Size
    M30x1.5
  • Torque
    360.0 N·m
  • Weight
    3.395 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Shielded
  • Drive Type
    Slotted
  • Manufacturer Upc Number
    4547359133998
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    22700 lbf
  • Radial Static Load Capacity
    34000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359133998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)