Motion
NUTR207X

NTN
NUTR207X

Crowned Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #09335635
MFR #NUTR207X
Price$326.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR207X

Crowned Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #09335635
MFR #NUTR207X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.43/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    28 mm
  • Weight
    1.39 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009439
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359009439

Overview

Mfr description
NUTR207X NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought