Motion
NUTR209

NTN
NUTR209

Flat Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 32 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #09335637
MFR #NUTR209
Price$386.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR209

Flat Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 32 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #09335637
MFR #NUTR209

Mfr description
NUTR209 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.83/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    85 mm
  • Overall Width
    32 mm
  • Roller Diameter  
    85 mm
  • Roller Width  
    32 mm
  • Weight
    1946.679 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009460
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    20700 lbf
  • Radial Static Load Capacity
    31000 lbf
  • Roller Material
    High Carbon Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359009460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)