Motion
NUTR210X

NTN
NUTR210X

Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 32 mm Roller Width, Open, High-Alloy Bearing Steel Material
MI ITEM #09335638
MFR #NUTR210X
List Price$474.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR210X

Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 32 mm Roller Width, Open, High-Alloy Bearing Steel Material
MI ITEM #09335638
MFR #NUTR210X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$474.04/each for your price

Overview

Mfr description
NUTR210X CYLINDRICAL ROLLER BEARING

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    32 mm
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    None
  • Outside Diameter
    90 mm
  • Radial Dynamic Load Capacity
    21700 lbf
  • Radial Static Load Capacity
    33500 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Manufacturer Upc Number
    4547359009491
  • UPC_NO
    4547359009491
  • Harmonization Code
    8482.40.0000
  • Weight
    2.094 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text