Motion
NUTR309X

NTN
NUTR309X

Crowned & Flat Yoke Roller - 100 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #09335646
MFR #NUTR309X
Price$406.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR309X

Crowned & Flat Yoke Roller - 100 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #09335646
MFR #NUTR309X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$406.83/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    100 mm
  • Overall Width
    32 mm
  • Roller Diameter  
    100 mm
  • Roller Width  
    30 mm
  • Weight
    3.086 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009651
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    20700 lbf
  • Radial Static Load Capacity
    31000 lbf
  • Roller Material
    High Carbon Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359009651

Overview

Mfr description
NUTR309X NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought