Motion
PCJ162116

NTN
PCJ162116

Needle Roller and Cage Assembly
Mi Item #09335668
MFR #PCJ162116
Price$29.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PCJ162116

Needle Roller and Cage Assembly
Mi Item #09335668
MFR #PCJ162116

Mfr description
PCJ162116 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.14/each

Specifications

Dimensions

  • Bore Diameter  
    10 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    10.0000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.097 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The PCJ162116 Needle Roller Bearing features a 10 in bore diameter, 1.3125 in outside diameter, 10.0000 in overall width, open closure type, and a weight of 0.097 lbs, making it ideal for industrial systems.
  • Manufacturer Upc Number
    4547359155785
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    15000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8550 lbf
  • Radial Static Load Capacity
    12100 lbf
  • UPC_NO
    4547359155785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)