Motion
PCJ283416

NTN
PCJ283416

Needle Roller and Cage Assembly
MI ITEM #09335670
MFR #PCJ283416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PCJ283416

Needle Roller and Cage Assembly
MI ITEM #09335670
MFR #PCJ283416

Mfr description
PCJ283416 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    10.0000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.19 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The PCJ283416 Needle Roller Bearing features a 1.7500 in bore diameter, 2.1250 in outside diameter, 10.0000 in overall width, open closure type, and a weight of 0.19 lbs, making it suitable for industrial use.
  • Manufacturer Upc Number
    4547359155846
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    9000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    12600 lbf
  • Radial Static Load Capacity
    20800 lbf
  • UPC_NO
    4547359155846

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)