Motion
PCJ283424

NTN
PCJ283424

Needle Roller and Cage Assembly
MI ITEM #09335671
MFR #PCJ283424
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PCJ283424

Needle Roller and Cage Assembly
MI ITEM #09335671
MFR #PCJ283424

Mfr description
PCJ283424 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    1.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.291 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The PCJ283424 Needle Roller Bearing features a 1.7500 in bore diameter, 2.1250 in outside diameter, 1.5000 in overall width, open closure type, and a weight of 0.291 lbs, making it ideal for demanding applications.
  • Manufacturer Upc Number
    4547359155860
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    9000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17900 lbf
  • Radial Static Load Capacity
    32500 lbf
  • UPC_NO
    4547359155860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)