Specifications
Dimensions
- Bore Diameter2.0000 in
- Outside Diameter2.3750 in
- Overall Width1.2500 in
- Precision RatingISO Class 0
- Weight0.265 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Closure TypeOpen
- Harmonization Code8482.40.0000
- Long DescriptionThe PCJ323820 Needle Roller Bearing features a 2.0000 in bore diameter, 2.3750 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.265 lbs, making it ideal for industrial assemblies.
- Manufacturer Upc Number4547359155884
- MaterialHigh Carbon Chrome Steel
- Max Rpm7500 rpm
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity16000 lbf
- Radial Static Load Capacity29500 lbf
- UPC_NO4547359155884
Overview
Mfr description
PCJ323820 NEEDLE ROLLER BEARING