Motion
PCJ404616

NTN
PCJ404616

Needle Roller and Cage Assembly
Mi Item #09335674
MFR #PCJ404616
Price$98.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PCJ404616

Needle Roller and Cage Assembly
Mi Item #09335674
MFR #PCJ404616

Mfr description
PCJ404616 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.65/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    2.8750 in
  • Overall Width  
    10.0000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.231 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The PCJ404616 Needle Roller Bearing features a 2.5000 in bore diameter, 2.8750 in outside diameter, 10.0000 in overall width, open closure type, and a weight of 0.231 lbs, making it suitable for industrial applications.
  • Manufacturer Upc Number
    4547359788723
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    6000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13800 lbf
  • Radial Static Load Capacity
    26300 lbf
  • UPC_NO
    4547359788723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)