Motion
PK100X140X60X

NTN
PK100X140X60X

Needle Roller Bearing - 100 mm Bore, 55 mm OD
Mi Item #09335682
MFR #PK100X140X60X
Price$834.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK100X140X60X

Needle Roller Bearing - 100 mm Bore, 55 mm OD
Mi Item #09335682
MFR #PK100X140X60X

Mfr description
PK100X140X60X NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.67/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20.5 mm
  • Weight
    4.695 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK100X140X60X Needle Roller Bearing features a 100 mm bore diameter, 55 mm outside diameter, 20.5 mm overall width, and a weight of 4.695 lbs, making it suitable for demanding machinery.
  • Manufacturer Upc Number
    4547359156126
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359156126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)