Motion
PK100X140X90

NTN
PK100X140X90

Needle Roller Bearing - 100 mm Bore
Mi Item #09335683
MFR #PK100X140X90
Price$1,115.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK100X140X90

Needle Roller Bearing - 100 mm Bore
Mi Item #09335683
MFR #PK100X140X90

Mfr description
PK100X140X90 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,115.82/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Weight
    7.848 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK100X140X90 Needle Roller Bearing features a 100 mm bore diameter and a weight of 7.848 lbs, making it ideal for heavy-duty industrial applications.
  • Manufacturer Upc Number
    4550253072775
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)