Motion
PK20X26X13.8X6

NTN
PK20X26X13.8X6

Needle Roller and Cage Assembly
MI ITEM #09335684
MFR #PK20X26X13.8X6
List Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK20X26X13.8X6

Needle Roller and Cage Assembly
MI ITEM #09335684
MFR #PK20X26X13.8X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.02/each for your price

Overview

Mfr description
PK20X26X13.8X6 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    3150 lbf
  • Cage Material
    Machined Steel
  • Radial Static Load Capacity
    3750 lbf
  • Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359156157
  • UPC_NO
    4547359156157
  • Country of Origin
    JP
  • Weight
    0.031 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The PK20X26X13.8X6 Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 0.5433 in overall width, open closure type, and a weight of 0.031 lbs, making it suitable for compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text