Motion
PK22.2X28.5X31.7X

NTN
PK22.2X28.5X31.7X

Needle Roller Bearing - 22.2 mm Bore, 55 mm OD
Mi Item #09335685
MFR #PK22.2X28.5X31.7X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK22.2X28.5X31.7X

Needle Roller Bearing - 22.2 mm Bore, 55 mm OD
Mi Item #09335685
MFR #PK22.2X28.5X31.7X

Mfr description
PK22.2X28.5X31.7X NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    22.2 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    30 mm
  • Weight
    0.081 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK22.2X28.5X31.7X Needle Roller Bearing features a 22.2 mm bore diameter, 55 mm outside diameter, 30 mm overall width, and a weight of 0.081 lbs, making it suitable for precision assemblies.
  • Manufacturer Upc Number
    4547359156171
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359156171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)