Motion
PK22X30X14.7X2

NTN
PK22X30X14.7X2

Needle Roller and Cage Assembly
Mi Item #09335686
MFR #PK22X30X14.7X2
Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK22X30X14.7X2

Needle Roller and Cage Assembly
Mi Item #09335686
MFR #PK22X30X14.7X2

Mfr description
PK22X30X14.7X2 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.25/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    0.5787 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.053 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Machined Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK22X30X14.7X2 Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 0.5787 in overall width, open closure type, and a weight of 0.053 lbs, making it ideal for industrial use.
  • Manufacturer Upc Number
    4547359156188
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3800 lbf
  • Radial Static Load Capacity
    4100 lbf
  • UPC_NO
    4547359156188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)