Motion
PK28X38X16.8X1

NTN
PK28X38X16.8X1

Needle Roller Bearing - 28 mm Bore
MI ITEM #09335687
MFR #PK28X38X16.8X1
Price$31.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK28X38X16.8X1

Needle Roller Bearing - 28 mm Bore
MI ITEM #09335687
MFR #PK28X38X16.8X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.77/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Weight
    0.092 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK28X38X16.8X1 Needle Roller Bearing features a 28 mm bore diameter and a weight of 0.092 lbs, making it ideal for compact equipment.
  • Manufacturer Upc Number
    4547359156225
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359156225

Overview

Mfr description
PK28X38X16.8X1 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought