Motion
PK30X38X17.8X1

NTN
PK30X38X17.8X1

Needle Roller and Cage Assembly
MI ITEM #09335688
MFR #PK30X38X17.8X1
Your Price$33.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK30X38X17.8X1

Needle Roller and Cage Assembly
MI ITEM #09335688
MFR #PK30X38X17.8X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.43/each(List $38.46)

Overview

Mfr description
PK30X38X17.8X1 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    6250 lbf
  • Cage Material
    Machined Steel
  • Radial Static Load Capacity
    8450 lbf
  • Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359775594
  • UPC_NO
    4547359775594
  • Country of Origin
    JP
  • Weight
    0.082 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The PK30X38X17.8X1 Needle Roller Bearing features a 30 mm bore diameter, 38 mm outside diameter, 0.7008 in overall width, open closure type, and a weight of 0.082 lbs, making it suitable for demanding systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text