Motion
PK30X38X26.3X

NTN
PK30X38X26.3X

Needle Roller Bearing - 30 mm Bore
Mi Item #09335689
MFR #PK30X38X26.3X
Price$47.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK30X38X26.3X

Needle Roller Bearing - 30 mm Bore
Mi Item #09335689
MFR #PK30X38X26.3X

Mfr description
PK30X38X26.3X NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.04/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    52 mm
  • Weight
    0.123 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK30X38X26.3X Needle Roller Bearing features a 30 mm bore diameter, 52 mm outside diameter, and a weight of 0.123 lbs, making it suitable for specialized applications.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359156256
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359156256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)