Motion
PK34.9X48.9X27.3X

NTN
PK34.9X48.9X27.3X

Needle Roller Bearing - 34.925 mm Bore, 56 mm OD
MI ITEM #09335690
MFR #PK34.9X48.9X27.3X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK34.9X48.9X27.3X

Needle Roller Bearing - 34.925 mm Bore, 56 mm OD
MI ITEM #09335690
MFR #PK34.9X48.9X27.3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PK34.9X48.9X27.3X NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359156317
  • UPC_NO
    4547359156317
  • Weight
    0.272 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The PK34.9X48.9X27.3X Needle Roller Bearing features a 34.9 mm bore diameter, 56 mm outside diameter, 20.8 mm overall width, and a weight of 0.272 lbs, making it ideal for demanding systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text