Motion
PK34X42X19.8X2

NTN
PK34X42X19.8X2

Needle Roller Bearing - 34 mm Bore, 56 mm OD
Mi Item #09335691
MFR #PK34X42X19.8X2
Price$44.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK34X42X19.8X2

Needle Roller Bearing - 34 mm Bore, 56 mm OD
Mi Item #09335691
MFR #PK34X42X19.8X2

Mfr description
PK34X42X19.8X2 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.82/each

Specifications

Dimensions

  • Bore Diameter  
    34 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    20.8 mm
  • Weight
    0.102 lbs

Details

  • Long Description
    The PK34X42X19.8X2 Needle Roller Bearing features a 34 mm bore diameter, 56 mm outside diameter, 20.8 mm overall width, and a weight of 0.102 lbs, making it suitable for industrial use.
  • Manufacturer Upc Number
    4547359910490
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359910490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)