Motion
PK39X47X21.8X

NTN
PK39X47X21.8X

Needle Roller Bearing - 39 mm Bore, 60 mm OD
Mi Item #09335693
MFR #PK39X47X21.8X
Price$74.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK39X47X21.8X

Needle Roller Bearing - 39 mm Bore, 60 mm OD
Mi Item #09335693
MFR #PK39X47X21.8X

Mfr description
PK39X47X21.8X NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.74/each

Specifications

Dimensions

  • Bore Diameter  
    39 mm
  • Outside Diameter  
    60 mm
  • Overall Width  
    39.8 mm
  • Weight
    0.13 lbs

Details

  • Long Description
    The PK39X47X21.8X Needle Roller Bearing features a 39 mm bore diameter, 60 mm outside diameter, 39.8 mm overall width, and a weight of 0.13 lbs, making it suitable for compact assemblies.
  • Manufacturer Upc Number
    4547359973594
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359973594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)