Motion
PK39X55X20.5X2

NTN
PK39X55X20.5X2

Needle Roller Bearing - 39 mm Bore, 62 mm OD
MI ITEM #09335694
MFR #PK39X55X20.5X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK39X55X20.5X2

Needle Roller Bearing - 39 mm Bore, 62 mm OD
MI ITEM #09335694
MFR #PK39X55X20.5X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PK39X55X20.5X2 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359156416
  • UPC_NO
    4547359156416
  • Weight
    0.27 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The PK39X55X20.5X2 Needle Roller Bearing features a 39 mm bore diameter, 62 mm outside diameter, 39.8 mm overall width, and a weight of 0.27 lbs, making it ideal for industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text