Motion
PK40X55X30X1

NTN
PK40X55X30X1

Needle Roller Bearing - 40 mm Bore, 53.975 mm OD
MI ITEM #09335696
MFR #PK40X55X30X1
Price$57.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK40X55X30X1

Needle Roller Bearing - 40 mm Bore, 53.975 mm OD
MI ITEM #09335696
MFR #PK40X55X30X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.50/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    38.1 mm
  • Weight
    0.363 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK40X55X30X1 Needle Roller Bearing features a 40 mm bore diameter, 2.1250 in outside diameter, 38.1 mm overall width, and a weight of 0.363 lbs, making it ideal for specialized machinery.
  • Manufacturer Upc Number
    4547359910124
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359910124

Overview

Mfr description
PK40X55X30X1 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought