Motion
PK40X56X20.8X#05

NTN
PK40X56X20.8X#05

Needle Roller Bearing - 40 mm Bore, 65 mm OD
MI ITEM #09335697
MFR #PK40X56X20.8X#05
Price$127.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK40X56X20.8X#05

Needle Roller Bearing - 40 mm Bore, 65 mm OD
MI ITEM #09335697
MFR #PK40X56X20.8X#05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.19/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    24.8 mm
  • Weight
    0.242 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK40X56X20.8X#05 Needle Roller Bearing features a 40 mm bore diameter, 65 mm outside diameter, 24.8 mm overall width, and a weight of 0.242 lbs, making it suitable for compact applications.
  • Manufacturer Upc Number
    4550253072799
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072799

Overview

Mfr description
PK40X56X20.8X#05 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought