Motion
PK40X56X20.8X4

NTN
PK40X56X20.8X4

Needle Roller Bearing - 40 mm Bore, 65 mm OD
Mi Item #09335698
MFR #PK40X56X20.8X4
Price$61.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK40X56X20.8X4

Needle Roller Bearing - 40 mm Bore, 65 mm OD
Mi Item #09335698
MFR #PK40X56X20.8X4

Mfr description
PK40X56X20.8X4 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    27.4 mm
  • Weight
    0.273 lbs

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    51000 N
  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK40X56X20.8X4 Needle Roller Bearing features a 40 mm bore diameter, 65 mm outside diameter, 27.4 mm overall width, and a weight of 0.273 lbs, making it ideal for industrial assemblies.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4550253041580
  • Product Type
    Needle Roller Bearings
  • Static Load Capacity
    57000 N
  • UPC_NO
    4550253041580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)